Beli kertas saring whatman 42 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Buchner Funnel Porselen (Corong)
    Mulai

    Rp449.900

    AS ONE Buchner Funnel Porselen (Corong)
    atribut:
    • Specific Gravity (g/cm³): 2.4
    • Heat Resistance (°C): 1000
  2. HALDENWANGER Buchner Funnel (Corong)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  3. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  4. AS ONE Buchner Funnel (Corong)
    Mulai

    Rp759.900

    AS ONE Buchner Funnel (Corong)
    Deskripsi:
    Has excellent acid and salt resistance.
    atribut:
    • Material: chemical porcelain NA-1
  5. Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp1.199.900

    Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
  6. CITOTEST Funnel Buchner (Corong Filtrasi Vakum)
    Mulai

    Rp219.900

    CITOTEST Funnel Buchner (Corong Filtrasi Vakum)
    Deskripsi:
    Buchner Funnel, Procelain Comply with the DIN 12905-1980 standard· With fixed perforated plate· Glazed inside and outside
    atribut:
    • Material Porcelain: Porcelain Buchner type
    • Inside Dia.(mm) : 50
    • Overall Height (mm): 95
  7. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  8. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  9. Merck Millipore Vacuum Filtering Side-Arm Flask
    Mulai

    Rp1.599.900

    Merck Millipore Vacuum Filtering Side-Arm Flask
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Material Size: 1
  10. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  11. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  12. Leona Buchner funnel (made of magnetism)
    Mulai

    Rp329.900

    Leona Buchner funnel (made of magnetism)
    Deskripsi:
    * Dimensions and capacities may vary slightly depending on the manufacturing process and lot.
    atribut:
    • Material: Porcelain
  13. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  14. Tokyo Glass Kikai (TGK) Alumina 997 Boat
    Mulai

    Rp459.900

    Tokyo Glass Kikai (TGK) Alumina 997 Boat
    Deskripsi:
    ACE-997 High Alumina Ceramic Porcelain (High Class) MM / Alumina Purity:> 99.7%, Purity, Characteristics, Acid Resistance, Alkali Resistance, Corrosion Resistance, etc. Better than ACE Quality. There is little reaction and contamination with the sample, and the heat resistance can withstand use in a relatively high temperature range. It can be used even at 1500 ° C or higher depending on the usage conditions. For various electronic related parts, ceramic raw materials, metals, metallurgy, and analysis.
Daftar Harga kertas saring whatman 42 Terbaru October 2026
AS ONE Buchner Funnel Porselen (Corong)Rp449.900
Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)Rp1.399.900
HALDENWANGER Buchner Funnel (Corong)Rp1.199.900
Whatman Filter Paper (Kertas Saring)Rp249.900
AS ONE Buchner Funnel (Corong)Rp759.900
Non Brand Buchner Funnel Porcelain (RRT) (Corong)Rp89.900
Whatman Qualitative Circular Filter Paper (Kertas Saring Kualitatif)Rp1.099.900
Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)Rp1.199.900
CITOTEST Funnel Buchner (Corong Filtrasi Vakum)Rp219.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)